https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P40-8M-50-SH
TB WOODS TB WOODS
Description
P408M50 TIMING PULLEY
50MM Belt Width; 8MM Belt Pitch; 8M-50 Synchronous Plus Belt Style; 40 Teeth; 53.975MM Face Width; Bushed; 109.982MM Flange OD; 100.482MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
P408M50
BDI #
982380
Details
252.33382813000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-8M-50-SH/p/982380
Your Price
$ 252.33 / each
$ 359.04 / each BDIExpress
$ 359.04 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.586
EAN
0698672580304
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50 Synchronous Plus
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
50MM Belt Width; 8MM Belt Pitch; 8M-50 Synchronous Plus Belt Style; 40 Teeth; 53.975MM Face Width; Bushed; 109.982MM Flange OD; 100.482MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
3.956 Inch | 100.482 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Flange Outside Diameter
4.33 Inch | 109.982 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh