https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
TB WOODS
TB WOODS
P40-8M-85-2012
TB WOODS TB WOODS
Description
P408M85TL SYNCHRONOUS PULLEY
85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 40 Teeth; 88.9MM Face Width; Bushed; 109.982MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
P408M85TL
BDI #
18383271
Details
431.78150762
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-8M-85-2012/p/18383271
Your Price
$ 431.78 / each
$ 575.46 / each BDIExpress
$ 575.46 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.131
EAN
0698672127141
Product Group - BDI
M02356
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P408M85TL
Manufacturer Internal Number
P408M85TL
Weight / LBS
4.7
Long Description
85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 40 Teeth; 88.9MM Face Width; Bushed; 109.982MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.01 Inch | 101.86 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
3.956 Inch | 100.49 Millimeter
Flange Outside Diameter
4.33 Inch | 109.982 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh