https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P40-8MGT-85
GATES GATES
Description
P40-8MGT-85 SYNCHRONOUS PULLEY ; 40GROVES 8MM P 85MM W
85MM Belt Width; 8MM Belt Pitch; 8MGT-85 Powergrip GT2 Belt Style; 40 Teeth; 88.138MM Face Width; Bushed; 112.014MM Flange OD; 100.482MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77088040
BDI #
1125723
Details
246.81998237000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-8MGT-85/p/1125723
Your Price
$ 246.82 / each
$ 411.56 / each BDIExpress
$ 411.56 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.07
EAN
0072053459234
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-85 Powergrip GT2
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
85MM Belt Width; 8MM Belt Pitch; 8MGT-85 Powergrip GT2 Belt Style; 40 Teeth; 88.138MM Face Width; Bushed; 112.014MM Flange OD; 100.482MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
3.47 Inch | 88.138 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Outside Diameter
3.956 Inch | 100.482 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh