![P4020M230-MPB](/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M)
![P4020M230-MPB](/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P4020M230-MPB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P4020M230-MPB SPROCKET ; HTS-STOCK BORE
Synchronous Pulley; 230MM Belt Width; 20 Millimeter Belt Pitch; 20M-230 Belt Style; 40 Teeth; 241.3MM Face Width; Rough Bore; 275.006MM Flange OD; 250.342MM OD; 254.66MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 5.25" Max Bore
Part #
P4020M230-MPB
BDI #
610320
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2609.5675059100004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P4020M230-MPB/p/610320
Your Price
$ 2,609.57 / each
$ 3,684.35 / each BDIExpress
$ 3,684.35 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
80.758
EAN
0697950441580
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
5.25
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
147
Long Description
Synchronous Pulley; 230MM Belt Width; 20 Millimeter Belt Pitch; 20M-230 Belt Style; 40 Teeth; 241.3MM Face Width; Rough Bore; 275.006MM Flange OD; 250.342MM OD; 254.66MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 5.25" Max Bore
Belt Width
9.055 Inch | 230 Millimeter
Outside Diameter
9.856 Inch | 250.342 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
9.5 Inch | 241.3 Millimeter
Pitch Diameter
10.026 Inch | 254.66 Millimeter
Flange Outside Diameter
10.827 Inch | 275.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh