https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
GATES
GATES
P44-20M-230
GATES GATES
Description
P44-20M-230 SYNCHRONOUS PULLEY ; 44GROVES 20MM P 230MM W
230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 44 Teeth; 241.3MM Face Width; Rough Bore; 300.05MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 6" Max Bore
Part #
78824036
BDI #
1125734
Details
3436.3966776200004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-20M-230/p/1125734
Your Price
$ 3,436.40 / each
$ 3,889.88 / each BDIExpress
$ 3,889.88 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
85.73
EAN
0072053126709
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Powergrip HTD
Number of Teeth
44
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
6
Other Features
Solid Style | Type F1
Inch - Metric
Metric
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 44 Teeth; 241.3MM Face Width; Rough Bore; 300.05MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 6" Max Bore
Face Width
9.5 Inch | 241.3 Millimeter
Outside Diameter
10.858 Inch | 275.793 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
11.813 Inch | 300.05 Millimeter
Pitch Diameter
11.028 Inch | 280.111 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh