https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P44-8MGT-50
GATES GATES
Description
P44-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
50MM Belt Width; 8MM Belt Pitch; 8MGT-50 Powergrip GT2 Belt Style; 44 Teeth; 53.34MM Face Width; Bushed; 121.006MM Flange OD; 110.668MM OD; 112.039MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77085044
BDI #
1125744
Details
198.60613966
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-8MGT-50/p/1125744
Your Price
$ 198.61 / each
$ 331.18 / each BDIExpress
$ 331.18 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.08
EAN
0072053459104
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-50 Powergrip GT2
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
50MM Belt Width; 8MM Belt Pitch; 8MGT-50 Powergrip GT2 Belt Style; 44 Teeth; 53.34MM Face Width; Bushed; 121.006MM Flange OD; 110.668MM OD; 112.039MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
4.411 Inch | 112.039 Millimeter
Flange Outside Diameter
4.764 Inch | 121.006 Millimeter
Outside Diameter
4.357 Inch | 110.668 Millimeter
Face Width
2.1 Inch | 53.34 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh