Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4420M115-F https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
610346 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

P4420M115-F

Description

P4420M115-F SPROCKET ; HTS-QD

Synchronous Pulley; 115MM Belt Width; 20 Millimeter Belt Pitch; 20M-115 Belt Style; 44 Teeth; 127MM Face Width; Bushed; 299.999MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

P4420M115-F

BDI #
610346

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1806.7214094100002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,806.72 / each
$ 2,573.43 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
28.602
EAN
0697950441597
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
P4420M115-F
Weight / LBS
63
Long Description
Synchronous Pulley; 115MM Belt Width; 20 Millimeter Belt Pitch; 20M-115 Belt Style; 44 Teeth; 127MM Face Width; Bushed; 299.999MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Flange Outside Diameter
11.811 Inch | 299.999 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
5 Inch | 127 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Outside Diameter
10.858 Inch | 275.793 Millimeter
Pitch Diameter
11.028 Inch | 280.111 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh