https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P448M20-SDS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P448M20-SDS SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Synchronous Pulley; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 44 Teeth; 22.225MM Face Width; Bushed; 120.65MM Flange OD; 110.67MM OD; 112.05MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
P448M20-SDS
BDI #
610351
Details
207.44767749000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P448M20-SDS/p/610351
Your Price
$ 207.45 / each
$ 295.49 / each BDIExpress
$ 295.49 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.088
EAN
0697950782065
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
3.2
Long Description
Synchronous Pulley; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 44 Teeth; 22.225MM Face Width; Bushed; 120.65MM Flange OD; 110.67MM OD; 112.05MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Pitch Diameter
4.411 Inch | 112.05 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
4.357 Inch | 110.67 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Flange Outside Diameter
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh