![P45-5MGT-15-MPB](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
![P45-5MGT-15-MPB](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
GATES
GATES
P45-5MGT-15-MPB
GATES GATES
Description
P45-5MGT-15-MPB SYNCHRONOUS PULLEY ; 45GROVES 5MM P 15MM W
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 45 Teeth; 17.526MM Face Width; Rough Bore; 78.486MM Flange OD; 70.485MM OD; 71.628MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.5" Max Bore
Part #
77093045
BDI #
1125746
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
113.20614576000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P45-5MGT-15-MPB/p/1125746
Your Price
$ 113.21 / each
$ 188.75 / each BDIExpress
$ 188.75 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.91
EAN
0072053462432
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5MGT-15 Powergrip GT2
Number of Teeth
45
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 45 Teeth; 17.526MM Face Width; Rough Bore; 78.486MM Flange OD; 70.485MM OD; 71.628MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.5" Max Bore
Pitch Diameter
2.82 Inch | 71.628 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.69 Inch | 17.526 Millimeter
Outside Diameter
2.775 Inch | 70.485 Millimeter
Flange Outside Diameter
3.09 Inch | 78.486 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh