![P46-8MGT-20](/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI)
![P46-8MGT-20](/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI)
GATES
GATES
P46-8MGT-20
GATES GATES
Description
P46-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 46 Teeth; 24.638MM Face Width; Bushed; 124.714MM Flange OD; 115.773MM OD; 117.145MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77082046
BDI #
1125749
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
195.59075526
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P46-8MGT-20/p/1125749
Your Price
$ 195.59 / each
$ 326.14 / each BDIExpress
$ 326.14 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
EAN
0072053633153
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-20 Powergrip GT2
Number of Teeth
46
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 46 Teeth; 24.638MM Face Width; Bushed; 124.714MM Flange OD; 115.773MM OD; 117.145MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Pitch Diameter
4.612 Inch | 117.145 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Flange Outside Diameter
4.91 Inch | 124.714 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.558 Inch | 115.773 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh