https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NnxpbWFnZS9qcGVnfGFEaGlMMmd6WlM4eE1EYzJPREUzTnpVeU9EZzJNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlRUjE5R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NTFhZTFjOWU2MzIzNTQ1ZjIwZTYwMjI0ZTU4ZThlNDQ0MWQyYzM0N2RiOWE1MzZkMjg5OWFlMzk0NTZiMTA5OQ
GATES
GATES
P50-8MGT-20
GATES GATES
Description
P50-8MGT-20 SYNCHRONOUS PULLEY ; 50GROVES 8MM P 20MM W
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 50 Teeth; 21.59MM Face Width; Bushed; 137.49MM Flange OD; 125.959MM OD; 127.33MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77082050
BDI #
1125777
Details
208.81536970000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P50-8MGT-20/p/1125777
Your Price
$ 208.82 / each
$ 348.18 / each BDIExpress
$ 348.18 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.91
EAN
0072053633160
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-20 Powergrip GT2
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 50 Teeth; 21.59MM Face Width; Bushed; 137.49MM Flange OD; 125.959MM OD; 127.33MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Pitch Diameter
5.013 Inch | 127.33 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Flange Outside Diameter
5.413 Inch | 137.49 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
4.959 Inch | 125.959 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh