https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
P52-14M-115-4040 HT250
DODGE DODGE
Description
P52-14M-115-4040 HT250 SYNCH SPROCKET
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 52 Teeth; 133.35MM Face Width; Bushed; 246.05MM Flange OD; 228.93MM OD; 231.724MM Pitch Diameter; Yes Keyway; 48 To 100MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
114524
BDI #
255572
Details
692.2999505500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P52-14M-115-4040-HT250/p/255572
Your Price
$ 692.30 / each
$ 714.00 / each BDIExpress
$ 714.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
20.412
EAN
0782475732357
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
47
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 52 Teeth; 133.35MM Face Width; Bushed; 246.05MM Flange OD; 228.93MM OD; 231.724MM Pitch Diameter; Yes Keyway; 48 To 100MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Outside Diameter
9.013 Inch | 228.93 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Flange Outside Diameter
9.687 Inch | 246.05 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
9.123 Inch | 231.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh