![P52-20M-290](/medias/INDXXXPULLEY-SYNC-HTD-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhRFptTDJobU15OHhNRGN4TVRNMk9UZ3dPVGsxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xiZjExZjkyNDdlNTk1YjYyMjYwNGUyNzEyMWFmNmQ5YmRkNWZiYTZhNDgxYWFiNmYwMWM1ZTE3NjZiNzRjN2Nm)
![P52-20M-290](/medias/INDXXXPULLEY-SYNC-HTD-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhRFptTDJobU15OHhNRGN4TVRNMk9UZ3dPVGsxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xiZjExZjkyNDdlNTk1YjYyMjYwNGUyNzEyMWFmNmQ5YmRkNWZiYTZhNDgxYWFiNmYwMWM1ZTE3NjZiNzRjN2Nm)
GATES
GATES
P52-20M-290
GATES GATES
Description
P52-20M-290 SYNCHRONOUS PULLEY ; NON-RETURNABLE 52GROVES 20MM P 290MM W
290MM Belt Width; 20MM Belt Pitch; 20M-290 Powergrip HTD Belt Style; 52 Teeth; 301.752MM Face Width; Bushed; 349.25MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
78824043
BDI #
1125787
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
5430.69653517
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P52-20M-290/p/1125787
Your Price
$ 5,430.70 / each
$ 6,147.37 / each BDIExpress
$ 6,147.37 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
91.63
EAN
0072053126990
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290 Powergrip HTD
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Metric
Long Description
290MM Belt Width; 20MM Belt Pitch; 20M-290 Powergrip HTD Belt Style; 52 Teeth; 301.752MM Face Width; Bushed; 349.25MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Belt Width
11.417 Inch | 290 Millimeter
Face Width
11.88 Inch | 301.752 Millimeter
Pitch Diameter
13.033 Inch | 331.038 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 61.913 To 149.225 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
13.75 Inch | 349.25 Millimeter
Outside Diameter
12.863 Inch | 326.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh