https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P52-20M-340-N
TB WOODS TB WOODS
Description
P5220M340 SYNCHRONOUS PULLEY
340MM Belt Width; 20MM Belt Pitch; 20M-340 Synchronous Plus Belt Style; 52 Teeth; 352.552MM Face Width; Bushed; 349.504MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
P5220M340
BDI #
985578
Details
6241.78109262
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P52-20M-340-N/p/985578
Your Price
$ 6,241.78 / each
$ 8,619.56 / each BDIExpress
$ 8,619.56 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
90.6
EAN
0698672595940
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340 Synchronous Plus
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
340MM Belt Width; 20MM Belt Pitch; 20M-340 Synchronous Plus Belt Style; 52 Teeth; 352.552MM Face Width; Bushed; 349.504MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Face Width
13.88 Inch | 352.552 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 61.913 To 152.4 Millimeter
Pitch Diameter
13.033 Inch | 331.038 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Flange Outside Diameter
13.76 Inch | 349.504 Millimeter
Outside Diameter
12.863 Inch | 326.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh