Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P52-20M-340 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhRFptTDJobU15OHhNRGN4TVRNMk9UZ3dPVGsxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xiZjExZjkyNDdlNTk1YjYyMjYwNGUyNzEyMWFmNmQ5YmRkNWZiYTZhNDgxYWFiNmYwMWM1ZTE3NjZiNzRjN2Nm
1125788 Pulleys - Synchronous 

GATES GATES

P52-20M-340

Description

P52-20M-340 SYNCHRONOUS PULLEY ; NON-RETURNABLE 52GROVES 20MM P 340MM W

340MM Belt Width; 20MM Belt Pitch; 20M-340 Powergrip HTD Belt Style; 52 Teeth; 352.552MM Face Width; Bushed; 349.25MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore

Part #

78824044

BDI #
1125788

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6446.601077990001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,446.60 / each
$ 7,297.34 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
99.34
EAN
0072053127003
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340 Powergrip HTD
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Metric
Long Description
340MM Belt Width; 20MM Belt Pitch; 20M-340 Powergrip HTD Belt Style; 52 Teeth; 352.552MM Face Width; Bushed; 349.25MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Face Width
13.88 Inch | 352.552 Millimeter
Flange Outside Diameter
13.75 Inch | 349.25 Millimeter
Outside Diameter
12.863 Inch | 326.72 Millimeter
Pitch Diameter
13.033 Inch | 331.038 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 61.913 To 149.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh