https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-5M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTJ8aW1hZ2UvanBlZ3xhRE16TDJoaU5pOHhNRFkwTkRFek9UTXhNVEV6TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDI4ZDJhMWM2ODdhM2NlZGI0MTkwMTUzMWRhNDkxYzRhNTI0ZWZmMmFiYzdkYTIwOGFkN2E4ZGJkMzllZTgyMTY
DODGE
DODGE
P52-5M-15-JA HTD
DODGE DODGE
Description
P52-5M-15-JA HTD SYNCH SPROCKET
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 52 Teeth; 22.606MM Face Width; Bushed; 90.576MM Flange OD; 81.61MM OD; 82.753MM Pitch Diameter; Yes Keyway; 19 To 22MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
114645
BDI #
255594
Details
100.83230049000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P52-5M-15-JA-HTD/p/255594
Your Price
$ 100.83 / each
$ 104.00 / each BDIExpress
$ 104.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.544
EAN
0782475744183
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.1
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 52 Teeth; 22.606MM Face Width; Bushed; 90.576MM Flange OD; 81.61MM OD; 82.753MM Pitch Diameter; Yes Keyway; 19 To 22MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Belt Width
0.591 Inch | 15 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 19 To 22 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.213 Inch | 81.61 Millimeter
Face Width
0.89 Inch | 22.606 Millimeter
Pitch Diameter
3.258 Inch | 82.753 Millimeter
Flange Outside Diameter
3.566 Inch | 90.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh