![P52-5M-15-JA](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![P52-5M-15-JA](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
TB WOODS
TB WOODS
P52-5M-15-JA
TB WOODS TB WOODS
Description
P525M15 SYNCHRONOUS PULLEY
15MM Belt Width; 5MM Belt Pitch; 5M-15 Synchronous Plus Belt Style; 52 Teeth; 16.51MM Face Width; Bushed; 86.614MM Flange OD; 81.61MM OD; 82.753MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
P525M15
BDI #
982745
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
123.97537576000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P52-5M-15-JA/p/982745
Your Price
$ 123.98 / each
$ 176.40 / each BDIExpress
$ 176.40 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
EAN
0698672585156
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15 Synchronous Plus
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
15MM Belt Width; 5MM Belt Pitch; 5M-15 Synchronous Plus Belt Style; 52 Teeth; 16.51MM Face Width; Bushed; 86.614MM Flange OD; 81.61MM OD; 82.753MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
3.41 Inch | 86.614 Millimeter
Outside Diameter
3.213 Inch | 81.61 Millimeter
Pitch Diameter
3.258 Inch | 82.753 Millimeter
Face Width
0.65 Inch | 16.51 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh