![P5220M340-N](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![P5220M340-N](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P5220M340-N
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P5220M340-N SPROCKET ; HTS-QD
Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 52 Teeth; 352.552MM Face Width; Bushed; 349.606MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
P5220M340-N
BDI #
610403
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
4965.87502991
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P5220M340-N/p/610403
Your Price
$ 4,965.88 / each
$ 7,073.20 / each BDIExpress
$ 7,073.20 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
104.593
EAN
0697950441665
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
201
Long Description
Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 52 Teeth; 352.552MM Face Width; Bushed; 349.606MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 90 To 125 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Face Width
13.88 Inch | 352.552 Millimeter
Flange Outside Diameter
13.764 Inch | 349.606 Millimeter
Pitch Diameter
13.033 Inch | 331.038 Millimeter
Outside Diameter
12.863 Inch | 326.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh