https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
TB WOODS
TB WOODS
P60-14M-85-3535
TB WOODS TB WOODS
Description
P6014M85TL SYNCHRONOUS PULLEY ; POR
85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 60 Teeth; 93.675MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
P6014M85TL
BDI #
18381589
Details
1083.5137687600002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P60-14M-85-3535/p/18381589
Your Price
$ 1,083.51 / each
$ 1,444.04 / each BDIExpress
$ 1,444.04 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
27.633
EAN
0698672127479
Product Group - BDI
M02356
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P6014M85TL
Manufacturer Internal Number
P6014M85TL
Weight / LBS
62.7
Long Description
85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 60 Teeth; 93.675MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Face Width
3.688 Inch | 93.675 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Flange Outside Diameter
11.06 Inch | 280.924 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh