https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
P60-20M-170-M
TB WOODS TB WOODS
Description
P60-20M-170-M SYNCHRONOUS PULLEY
170MM Belt Width; 20MM Belt Pitch; 20M-170 Synchronous Plus Belt Style; 60 Teeth; 181.102MM Face Width; Bushed; 404.622MM Flange OD; 377.647MM OD; 381.965MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
P6020M170
BDI #
986409
Details
4522.721215410001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P60-20M-170-M/p/986409
Your Price
$ 4,522.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
89.966
EAN
0698672596114
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170 Synchronous Plus
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 Synchronous Plus Belt Style; 60 Teeth; 181.102MM Face Width; Bushed; 404.622MM Flange OD; 377.647MM OD; 381.965MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Face Width
7.13 Inch | 181.102 Millimeter
Flange Outside Diameter
15.93 Inch | 404.622 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 49.213 To 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
15.038 Inch | 381.965 Millimeter
Outside Diameter
14.868 Inch | 377.647 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh