https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P60-20M-290-N
CONTINENTAL CONTINENTAL
Description
P60-20M-290-N SPROCKET
290MM Belt Width; 20MM Belt Pitch; 20M-290 HawkPD Belt Style; 60 Teeth; 301.752MM Face Width; Bushed; 404.622MM Flange OD; 377.647MM OD; 381.965MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
20182415
BDI #
413798
Details
5940.953421800001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P60-20M-290-N/p/413798
Your Price
$ 5,940.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
116.664
EAN
0037256315633
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290 Hawk PD
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
290MM Belt Width; 20MM Belt Pitch; 20M-290 HawkPD Belt Style; 60 Teeth; 301.752MM Face Width; Bushed; 404.622MM Flange OD; 377.647MM OD; 381.965MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Face Width
11.88 Inch | 301.752 Millimeter
Pitch Diameter
15.038 Inch | 381.965 Millimeter
Outside Diameter
14.868 Inch | 377.647 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 61.913 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
15.93 Inch | 404.622 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh