![P60-5M-15-1610 HT250](/medias/INDDODPULLEY-SYNC-5M-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDh8aW1hZ2UvanBlZ3xhR1poTDJnMlpTOHhNRFkwTkRFMU1UQTBNakEzT0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGRlNjAwMGMwZjM4ZmMyNWRjYTRmZTVlZGFiMTg3ZWFlODRmNzUxY2JjNjVmNmI5ZDM3MjQ4MDM0NTE1YTRmNjM)
![P60-5M-15-1610 HT250](/medias/INDDODPULLEY-SYNC-5M-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDh8aW1hZ2UvanBlZ3xhR1poTDJnMlpTOHhNRFkwTkRFMU1UQTBNakEzT0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGRlNjAwMGMwZjM4ZmMyNWRjYTRmZTVlZGFiMTg3ZWFlODRmNzUxY2JjNjVmNmI5ZDM3MjQ4MDM0NTE1YTRmNjM)
DODGE
DODGE
P60-5M-15-1610 HT250
DODGE DODGE
Description
P60-5M-15-1610 HT250 SYNCH SPROCKET
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 60 Teeth; 22.606MM Face Width; Bushed; 102.718MM Flange OD; 94.361MM OD; 95.504MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
112474
BDI #
255118
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
110.92306900000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P60-5M-15-1610-HT250/p/255118
Your Price
$ 110.92 / each
$ 114.40 / each BDIExpress
$ 114.40 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.771
EAN
0782475732807
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.7
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 60 Teeth; 22.606MM Face Width; Bushed; 102.718MM Flange OD; 94.361MM OD; 95.504MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.76 Inch | 95.504 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
3.715 Inch | 94.361 Millimeter
Flange Outside Diameter
4.044 Inch | 102.718 Millimeter
Face Width
0.89 Inch | 22.606 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh