https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
P60-5M-25-1610 HT250
DODGE DODGE
Description
P60-5M-25-1610 HT250 SYNCH SPROCKET
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 60 Teeth; 32.512MM Face Width; Bushed; 102.718MM Flange OD; 94.361MM OD; 95.504MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
112490
BDI #
255134
Details
126.04306792000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P60-5M-25-1610-HT250/p/255134
Your Price
$ 126.04 / each
$ 130.00 / each BDIExpress
$ 130.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.957
EAN
0782475732913
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.1
Long Description
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 60 Teeth; 32.512MM Face Width; Bushed; 102.718MM Flange OD; 94.361MM OD; 95.504MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Outside Diameter
3.715 Inch | 94.361 Millimeter
Pitch Diameter
3.76 Inch | 95.504 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.044 Inch | 102.718 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Face Width
1.28 Inch | 32.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh