Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P62-3M-09AL https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODV8aW1hZ2UvanBlZ3xhR00xTDJnMU1DODVPREExTmpFM016azNOemt3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmTXpBd2VETXdNQzVxY0djfDlmMWQxNDgwZDk5NTNhZTZmZDMyYmM2MDc0ZjkwMDYxMWM3M2E2MmZkN2IyZTA5NjZiMzhkNjEzNzgxZjM1NmE
1125832 Pulleys - Synchronous 

GATES GATES

P62-3M-09AL

Description

P62-3M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 62GROVES 3MM P 09MM W

9MM Belt Width; 3MM Belt Pitch; 3M-9 PowerGrip HTD Belt Style; 62 Teeth; 12.7MM Face Width; Rough Bore; 58.445MM OD; 59.207MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.938" Max Bore

Part #

78820045

BDI #
1125832

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

81.73845570000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 81.74 / each
$ 103.73 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.1
EAN
0072053115147
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9 PowerGrip HTD
Number of Teeth
62
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Other Features
Type 6
Inch - Metric
Metric
Long Description
9MM Belt Width; 3MM Belt Pitch; 3M-9 PowerGrip HTD Belt Style; 62 Teeth; 12.7MM Face Width; Rough Bore; 58.445MM OD; 59.207MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.938" Max Bore
Outside Diameter
2.301 Inch | 58.445 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.331 Inch | 59.207 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh