https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
TB WOODS
TB WOODS
P64-14M-40-3020
TB WOODS TB WOODS
Description
P6414M40TL SYNCHRONOUS PULLEY ; POR
40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 64 Teeth; 46.05MM Face Width; Bushed; 296.672MM Flange OD; 282.41MM OD; 285.21MM Pitch Diam; Yes Keyway; 24 To 65MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
P6414M40TL
BDI #
18381591
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P64-14M-40-3020/p/18381591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
16.57
EAN
0698672126526
Product Group - BDI
M02356
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P6414M40TL
Manufacturer Internal Number
P6414M40TL
Weight / LBS
36.5
Long Description
40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 64 Teeth; 46.05MM Face Width; Bushed; 296.672MM Flange OD; 282.41MM OD; 285.21MM Pitch Diam; Yes Keyway; 24 To 65MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Face Width
1.813 Inch | 46.05 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Pitch Diameter
11.229 Inch | 285.21 Millimeter
Flange Outside Diameter
11.68 Inch | 296.672 Millimeter
Outside Diameter
11.119 Inch | 282.41 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh