https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
CONTINENTAL
CONTINENTAL
P64-14M-55-3020
CONTINENTAL CONTINENTAL
Description
P64-14M-55-3020 SYNCHRONOUS PULLEY ; NON-RETURNABLE
55MM Belt Width; 14MM Belt Pitch; 14M-55 HawkPD Belt Style; 64 Teeth; 61.925MM Face Width; Bushed; 296.672MM Flange OD; 282.423MM OD; 285.217MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
20182849
BDI #
414232
Details
887.90147504
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P64-14M-55-3020/p/414232
Your Price
$ 887.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
15.422
EAN
0037256319976
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55 Hawk PD
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14M-55 HawkPD Belt Style; 64 Teeth; 61.925MM Face Width; Bushed; 296.672MM Flange OD; 282.423MM OD; 285.217MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Face Width
2.438 Inch | 61.925 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Flange Outside Diameter
11.68 Inch | 296.672 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.119 Inch | 282.423 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh