![P68-14M-40-E HTD](/medias/INDDODPULLEY-SYNC-14M-FL-QD-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0OTd8aW1hZ2UvanBlZ3xhRGxrTDJneU1DOHhNRFkwTkRFME9UVXpORGMxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMWZSa3hmVVVSZlYwVkNYek13TUhnek1EQXVhbkJufGVmODAwNzdjNjBkZjA4N2U4ZTc3Y2U3ODVkODg0M2YyYTQyYjUwY2JlMGQ3NTM2NmJkMzYwMjRkYWM0OWI4ZjY)
![P68-14M-40-E HTD](/medias/INDDODPULLEY-SYNC-14M-FL-QD-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0OTd8aW1hZ2UvanBlZ3xhRGxrTDJneU1DOHhNRFkwTkRFME9UVXpORGMxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMWZSa3hmVVVSZlYwVkNYek13TUhnek1EQXVhbkJufGVmODAwNzdjNjBkZjA4N2U4ZTc3Y2U3ODVkODg0M2YyYTQyYjUwY2JlMGQ3NTM2NmJkMzYwMjRkYWM0OWI4ZjY)
DODGE
DODGE
P68-14M-40-E HTD
DODGE DODGE
Description
P68-14M-40-E HTD SYNCH SPROCKET ; NON RETURNABLE
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 68 Teeth; 54.102MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
110794
BDI #
254633
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
667.48764463
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P68-14M-40-E-HTD/p/254633
Your Price
$ 667.49 / each
$ 688.40 / each BDIExpress
$ 688.40 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
15.395
EAN
0782475265589
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
34
Long Description
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 68 Teeth; 54.102MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Face Width
2.13 Inch | 54.102 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh