https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P68-14M-55-F
TB WOODS TB WOODS
Description
P6814M55 SYNCHRONOUS PULLEY
55MM Belt Width; 14MM Belt Pitch; 14M-55 Synchronous Plus Belt Style; 68 Teeth; 61.925MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
P6814M55
BDI #
982373
Details
885.0691675500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P68-14M-55-F/p/982373
Your Price
$ 885.07 / each
$ 1,259.34 / each BDIExpress
$ 1,259.34 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.977
EAN
0698672592123
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55 Synchronous Plus
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
55MM Belt Width; 14MM Belt Pitch; 14M-55 Synchronous Plus Belt Style; 68 Teeth; 61.925MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh