https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
P72-14M-170-4545 HT250
DODGE DODGE
Description
P72-14M-170-4545 HT250 SYNCH SPROCKET ; NON RETURNABLE
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14M-170 Belt Style; 72 Teeth; 187.452MM Face Width; Bushed; 331.876MM Flange OD; 318.059MM OD; 320.853MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore
Part #
114547
BDI #
255587
Details
1308.9568295800002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P72-14M-170-4545-HT250/p/255587
Your Price
$ 1,308.96 / each
$ 1,350.00 / each BDIExpress
$ 1,350.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
52.163
EAN
0782475746279
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4545
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
130
Long Description
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14M-170 Belt Style; 72 Teeth; 187.452MM Face Width; Bushed; 331.876MM Flange OD; 318.059MM OD; 320.853MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
7.38 Inch | 187.452 Millimeter
Flange Outside Diameter
13.066 Inch | 331.876 Millimeter
Outside Diameter
12.522 Inch | 318.059 Millimeter
Pitch Diameter
12.632 Inch | 320.853 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh