Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P72-14M-170 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
144833 Pulleys - Synchronous 

BANDO BANDO

P72-14M-170

Description

P72-14M-170 TIMING BELT PULLEY ; J SERIES BUSHING

Synchronous Pulley; Synchro-Link Timing Pulley; 14mm Pitch; 72 Teeth; 170mm Belt Width; J Bushing; 12.632" Pitch Diamter; 13.190" Outside Diameter; 7-3/8" Face Width; 4-1/2" Length Thru Bore

Part #

P72-14M-170

BDI #
144833

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1503.12604648 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,503.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
52.095
EAN
0649717911881
Product Group - BDI
M02316
Noun
Pulley
Keyword String
Synchronous
Product Detail
Synchronous Pulley
Product Specification
Synchro-Link Timing Pulley; 14mm Pitch; 72 Teeth; 170mm Belt Width; J Bushing; 12.632" Pitch Diamter; 13.190" Outside Diameter; 7-3/8" Face Width; 4-1/2" Length Thru Bore
Long Description
Synchronous Pulley; Synchro-Link Timing Pulley; 14mm Pitch; 72 Teeth; 170mm Belt Width; J Bushing; 12.632" Pitch Diamter; 13.190" Outside Diameter; 7-3/8" Face Width; 4-1/2" Length Thru Bore