https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
TB WOODS
TB WOODS
P72-8M-20-2012
TB WOODS TB WOODS
Description
P72-8M-20-2012 SYNCHRONOUS PULLEY
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 72 Teeth; 22.225MM Face Width; Bushed; 193.04MM Flange OD; 181.97MM OD; 183.337MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
P728M20TL
BDI #
18381602
Details
530.8368851600001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P72-8M-20-2012/p/18381602
Your Price
$ 530.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.53
EAN
0698672126595
Product Group - BDI
M02356
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P728M20TL
Manufacturer Internal Number
P728M20TL
Weight / LBS
9.9
Long Description
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 72 Teeth; 22.225MM Face Width; Bushed; 193.04MM Flange OD; 181.97MM OD; 183.337MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Flange Outside Diameter
7.6 Inch | 193.04 Millimeter
Pitch Diameter
7.218 Inch | 183.337 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
7.164 Inch | 181.97 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh