https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
TB WOODS
TB WOODS
P72-8M-30-2517
TB WOODS TB WOODS
Description
P72-8M-30-2517 SYNCHRONOUS PULLEY
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 72 Teeth; 31.75MM Face Width; Bushed; 193.04MM Flange OD; 181.97MM OD; 183.337MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
P728M30TL
BDI #
18381603
Details
835.5522480100001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P72-8M-30-2517/p/18381603
Your Price
$ 835.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.617
EAN
0698672126601
Product Group - BDI
M02356
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P728M30TL
Manufacturer Internal Number
P728M30TL
Weight / LBS
12.1
Long Description
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 72 Teeth; 31.75MM Face Width; Bushed; 193.04MM Flange OD; 181.97MM OD; 183.337MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter
Outside Diameter
7.164 Inch | 181.97 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
7.6 Inch | 193.04 Millimeter
Pitch Diameter
7.218 Inch | 183.337 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh