https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
P80-20M-290-N
TB WOODS TB WOODS
Description
P80-20M-290-N SYNCHRONOUS PULLEY
290MM Belt Width; 20MM Belt Pitch; 20M-290 Synchronous Plus Belt Style; 80 Teeth; 301.752MM Face Width; Bushed; 530.098MM Flange OD; 504.977MM OD; 509.295MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
P8020M290
BDI #
992797
Details
10476.619251670001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P80-20M-290-N/p/992797
Your Price
$ 10,476.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
142.197
EAN
0698672596534
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290 Synchronous Plus
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type A2F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
290MM Belt Width; 20MM Belt Pitch; 20M-290 Synchronous Plus Belt Style; 80 Teeth; 301.752MM Face Width; Bushed; 530.098MM Flange OD; 504.977MM OD; 509.295MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Flange Outside Diameter
20.87 Inch | 530.098 Millimeter
Outside Diameter
19.881 Inch | 504.977 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Face Width
11.88 Inch | 301.752 Millimeter
Pitch Diameter
20.051 Inch | 509.295 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 61.913 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh