![P80-8M-20-SDS](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![P80-8M-20-SDS](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
TB WOODS
TB WOODS
P80-8M-20-SDS
TB WOODS TB WOODS
Description
P808M20 SYNCHRONOUS PULLEY
20MM Belt Width; 8MM Belt Pitch; 8M-20 Synchronous Plus Belt Style; 80 Teeth; 22.225MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM OD; 203.708MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
P808M20
BDI #
994430
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
434.93689201
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P80-8M-20-SDS/p/994430
Your Price
$ 434.94 / each
$ 618.86 / each BDIExpress
$ 618.86 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.352
EAN
0698672580526
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20 Synchronous Plus
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
20MM Belt Width; 8MM Belt Pitch; 8M-20 Synchronous Plus Belt Style; 80 Teeth; 22.225MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM OD; 203.708MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
7.966 Inch | 202.336 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Flange Outside Diameter
8.39 Inch | 213.106 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh