![P84L075-2517](/medias/INDXXXPULLEY-SYNC-L-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTF8aW1hZ2UvanBlZ3xhREUzTDJneE5pOHhNRE13TXprNE9UWTNPREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwNUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGY4YzhiYjEyYjMwOTUyODM5YWM3ODExZTAwM2E3YzViZDZhMmJjNjM5ZTNlYzQzYTdjY2NlNWZmYjM5YWE1MTE)
![P84L075-2517](/medias/INDXXXPULLEY-SYNC-L-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTF8aW1hZ2UvanBlZ3xhREUzTDJneE5pOHhNRE13TXprNE9UWTNPREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwNUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGY4YzhiYjEyYjMwOTUyODM5YWM3ODExZTAwM2E3YzViZDZhMmJjNjM5ZTNlYzQzYTdjY2NlNWZmYjM5YWE1MTE)
MASTERDRIVE
MASTERDRIVE
P84L075-2517
MASTERDRIVE MASTERDRIVE
Description
P84L075-2517 TIMING PULLEY ; 3/8IN PITCH TAPER BUSHED 84 TEETH
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 84 Teeth; 1" Face Width; Bushed; 9.997" Outside Diameter; 10.027" Pitch Diameter; Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
2105010423
BDI #
21580141
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
159.61075783
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P84L075-2517/p/21580141
Your Price
$ 159.61 / each
$ 165.86 / each BDIExpress
$ 165.86 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.055
EAN
0806372071668
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
84
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 84 Teeth; 1" Face Width; Bushed; 9.997" Outside Diameter; 10.027" Pitch Diameter; Keyway; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
10.027 Inch | 254.68 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Outside Diameter
9.997 Inch | 253.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh