https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzV8aW1hZ2UvanBlZ3xhR1ZoTDJnMFl5OHhNREUwTVRrMU16VXlNemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFSTVh6TXdNRmd6TURBdWFuQm58YWNmMWQ4MDVjNjQ3ZDllZTEyMmMwY2VhMGI4MzAxYjMwZWM3NGU0YTQxNjExMDk5NzlhOTk0MGE5ZmZhZTQzNw
CONTINENTAL
CONTINENTAL
P90-14M-115-4545
CONTINENTAL CONTINENTAL
Description
P90-14M-115-4545 TAPER LOCK SPROCKET ; NON-RETURNABLE
115MM Belt Width; 14MM Belt Pitch; 14M-115 HawkPD Belt Style; 90 Teeth; 133.35MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Part #
20182875
BDI #
414258
Details
1614.3291154600001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P90-14M-115-4545/p/414258
Your Price
$ 1,614.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
57.606
EAN
0037256320231
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115 Hawk PD
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4545
Minimum Plain Bore
No
Other Features
Taper Bushing | Web Style | Type A2 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
115MM Belt Width; 14MM Belt Pitch; 14M-115 HawkPD Belt Style; 90 Teeth; 133.35MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Outside Diameter
15.68 Inch | 398.272 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh