Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P9014M170-4545 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTh8aW1hZ2UvanBlZ3xhR0l6TDJnd05pOHhNREUwT0RVMU1qWXpPRFE1TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVhSVUpmVGtaTVgxUk1Yek13TUhnek1EQXVhbkJufDJiNzg4ZDVlYjYyY2Y4MTc2ZTE3MTAwOWEwNTUzNmYwYjE1Mjg5ZTYzYjBlZDdkODQ0OWZiZGZkZjZjMzM0ZGQ
24303676 Pulleys - Synchronous 

TIMKEN TIMKEN

P9014M170-4545

Description

P9014M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755747

Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 90 Teeth; 187.325MM Face Width; Bushed; 398.28MM Outside Diameter; 401.07MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore

Part #

P9014M170-4545

BDI #
24303676

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2380.1613684500003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,380.16 / each
$ 2,525.88 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
67.449
EAN
0070964157782
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4545
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
126.8
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 90 Teeth; 187.325MM Face Width; Bushed; 398.28MM Outside Diameter; 401.07MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 0 Millimeter
Outside Diameter
15.68 Inch | 398.28 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh