Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P9020M230-N https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MjN8aW1hZ2UvanBlZ3xhRGxpTDJoalpDOHhNREUwT0RVME5qRTRNekU1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVhSVUpmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8NDg0MDAyNTkyY2I1N2NhZTQ2YzgwOWY0NmUyYjUzNDkyOTE3MTZhNmIyNWRiMzBjYzI3Zjk2NzQ3NmQ2MmMzMg
24303696 Pulleys - Synchronous 

TIMKEN TIMKEN

P9020M230-N

Description

P9020M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755757

Synchronous Pulley; 230MM Belt Width; 20 MM Belt Pitch; 20M-230 Belt Style; 90 Teeth; 241.3MM Face Width; Bushed; 568.655MM Outside Diameter; 572.973MM Pitch Diameter; Yes Keyway; N Bushing; No Minimum Plain Bore

Part #

P9020M230-N

BDI #
24303696

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9067.77781384 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,067.78 / each
$ 9,622.95 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
144.696
EAN
0070964156150
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230
Number of Teeth
90
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
319
Long Description
Synchronous Pulley; 230MM Belt Width; 20 MM Belt Pitch; 20M-230 Belt Style; 90 Teeth; 241.3MM Face Width; Bushed; 568.655MM Outside Diameter; 572.973MM Pitch Diameter; Yes Keyway; N Bushing; No Minimum Plain Bore
Pitch Diameter
22.558 Inch | 572.973 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 0 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Face Width
9.5 Inch | 241.3 Millimeter
Outside Diameter
22.388 Inch | 568.655 Millimeter
Flange Outside Diameter
23.425 Inch | 594.995 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh