Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P905M15-SDS https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
610565 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

P905M15-SDS

Description

P905M15-SDS SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15

Synchronous Pulley; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 90 Teeth; 21.336MM Face Width; Bushed; 142.088MM OD; 143.231MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore

Part #

P905M15-SDS

BDI #
610565

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

157.56460413000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 157.56 / each
$ 224.42 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.893
EAN
0697950783666
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
P905M15-SDS
Weight / LBS
4.69
Long Description
Synchronous Pulley; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 90 Teeth; 21.336MM Face Width; Bushed; 142.088MM OD; 143.231MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.84 Inch | 21.336 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.594 Inch | 142.088 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Pitch Diameter
5.639 Inch | 143.231 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh