![PA3-012DF060](/medias/INDB-GPULLEY-PA3-SYNC-AL-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDJ8aW1hZ2UvanBlZ3xhRE0xTDJoak5TOHhNRFkwTkRFek16QTFNalEwTmk5SlRrUkNMVWRRVlV4TVJWbGZVRUV6WDFOWlRrTmZRVXhmUkVaTVh6TXdNSGd6TURBdWFuQm58NGYwN2IwM2RiZmY2YjdhNTE4ODA5ODJmNWE3MTVlMWIzZDUwOTBkNDI1MDRiNDZhMzdiN2Y0NTVhMjdjNjVhNw)
![PA3-012DF060](/medias/INDB-GPULLEY-PA3-SYNC-AL-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDJ8aW1hZ2UvanBlZ3xhRE0xTDJoak5TOHhNRFkwTkRFek16QTFNalEwTmk5SlRrUkNMVWRRVlV4TVJWbGZVRUV6WDFOWlRrTmZRVXhmUkVaTVh6TXdNSGd6TURBdWFuQm58NGYwN2IwM2RiZmY2YjdhNTE4ODA5ODJmNWE3MTVlMWIzZDUwOTBkNDI1MDRiNDZhMzdiN2Y0NTVhMjdjNjVhNw)
BOSTON GEAR
BOSTON GEAR
PA3-012DF060
BOSTON GEAR BOSTON GEAR
Description
PA3-012DF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Synchronous Pulley; 6MM Belt Width; 3MM Belt Pitch; 3M-6 Belt Style; 12 Teeth; 7.163MM Face Width; Rough Bore; 14.732MM Flange OD; 10.693MM OD; 11.455MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.188" Max Bore
Part #
54450
BDI #
173460
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
85.52922466000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PA3-012DF060/p/173460
Your Price
$ 85.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.005
EAN
0781711544501
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-6
Number of Teeth
12
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54450
Long Description
Synchronous Pulley; 6MM Belt Width; 3MM Belt Pitch; 3M-6 Belt Style; 12 Teeth; 7.163MM Face Width; Rough Bore; 14.732MM Flange OD; 10.693MM OD; 11.455MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.188" Max Bore
Outside Diameter
0.421 Inch | 10.693 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.282 Inch | 7.163 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Pitch Diameter
0.451 Inch | 11.455 Millimeter
Flange Outside Diameter
0.58 Inch | 14.732 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh