![PA3-013DF090](/medias/INDB-GPULLEY-PA3-SYNC-AL-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDJ8aW1hZ2UvanBlZ3xhRE0xTDJoak5TOHhNRFkwTkRFek16QTFNalEwTmk5SlRrUkNMVWRRVlV4TVJWbGZVRUV6WDFOWlRrTmZRVXhmUkVaTVh6TXdNSGd6TURBdWFuQm58NGYwN2IwM2RiZmY2YjdhNTE4ODA5ODJmNWE3MTVlMWIzZDUwOTBkNDI1MDRiNDZhMzdiN2Y0NTVhMjdjNjVhNw)
![PA3-013DF090](/medias/INDB-GPULLEY-PA3-SYNC-AL-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDJ8aW1hZ2UvanBlZ3xhRE0xTDJoak5TOHhNRFkwTkRFek16QTFNalEwTmk5SlRrUkNMVWRRVlV4TVJWbGZVRUV6WDFOWlRrTmZRVXhmUkVaTVh6TXdNSGd6TURBdWFuQm58NGYwN2IwM2RiZmY2YjdhNTE4ODA5ODJmNWE3MTVlMWIzZDUwOTBkNDI1MDRiNDZhMzdiN2Y0NTVhMjdjNjVhNw)
BOSTON GEAR
BOSTON GEAR
PA3-013DF090
BOSTON GEAR BOSTON GEAR
Description
PA3-013DF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 13 Teeth; 10.185MM Face Width; Rough Bore; 15.494MM Flange OD; 11.659MM OD; 12.421MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.188" Max Bore
Part #
54495
BDI #
173505
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
90.64460891
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PA3-013DF090/p/173505
Your Price
$ 90.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.005
EAN
0781711544952
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
13
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54495
Long Description
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 13 Teeth; 10.185MM Face Width; Rough Bore; 15.494MM Flange OD; 11.659MM OD; 12.421MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.188" Max Bore
Belt Width
0.354 Inch | 9 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.459 Inch | 11.659 Millimeter
Face Width
0.401 Inch | 10.185 Millimeter
Pitch Diameter
0.489 Inch | 12.421 Millimeter
Flange Outside Diameter
0.61 Inch | 15.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh