![PA3-032DF090](/medias/INDB-GPULLEY-PA3-SYNC-AL-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDJ8aW1hZ2UvanBlZ3xhRE0xTDJoak5TOHhNRFkwTkRFek16QTFNalEwTmk5SlRrUkNMVWRRVlV4TVJWbGZVRUV6WDFOWlRrTmZRVXhmUkVaTVh6TXdNSGd6TURBdWFuQm58NGYwN2IwM2RiZmY2YjdhNTE4ODA5ODJmNWE3MTVlMWIzZDUwOTBkNDI1MDRiNDZhMzdiN2Y0NTVhMjdjNjVhNw)
![PA3-032DF090](/medias/INDB-GPULLEY-PA3-SYNC-AL-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDJ8aW1hZ2UvanBlZ3xhRE0xTDJoak5TOHhNRFkwTkRFek16QTFNalEwTmk5SlRrUkNMVWRRVlV4TVJWbGZVRUV6WDFOWlRrTmZRVXhmUkVaTVh6TXdNSGd6TURBdWFuQm58NGYwN2IwM2RiZmY2YjdhNTE4ODA5ODJmNWE3MTVlMWIzZDUwOTBkNDI1MDRiNDZhMzdiN2Y0NTVhMjdjNjVhNw)
BOSTON GEAR
BOSTON GEAR
PA3-032DF090
BOSTON GEAR BOSTON GEAR
Description
PA3-032DF090 TIMING BELT PULLEY ; ALUMINUM
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 32 Teeth; 12.852MM Face Width; Rough Bore; 33.604MM Flange OD; 29.794MM OD; 30.556MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Part #
54509
BDI #
173519
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
111.23537667000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PA3-032DF090/p/173519
Your Price
$ 111.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.032
EAN
0781711545096
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54509
Long Description
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 32 Teeth; 12.852MM Face Width; Rough Bore; 33.604MM Flange OD; 29.794MM OD; 30.556MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Pitch Diameter
1.203 Inch | 30.556 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.173 Inch | 29.794 Millimeter
Face Width
0.506 Inch | 12.852 Millimeter
Flange Outside Diameter
1.323 Inch | 33.604 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh