Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PA3-056NF090 https://www.bdiexpress.com/medias/INDB-GPULLEY-PA3-SYNC-AL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjZ8aW1hZ2UvanBlZ3xhR00xTDJoalppOHhNRFkwTkRFek16TTRNREV5Tmk5SlRrUkNMVWRRVlV4TVJWbGZVRUV6WDFOWlRrTmZRVXhmVGtaTVh6TXdNSGd6TURBdWFuQm58MjYxYTA3YzljZjZhZGVmOTUwOWQyNWNiYmVkZGEzNjMyN2Y4NzVmMTExNWM1Y2MwYmU4MjJiY2ZlNmEyY2M1Mg
173542 Pulleys - Synchronous 

BOSTON GEAR BOSTON GEAR

PA3-056NF090

Description

PA3-056NF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM

Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 56 Teeth; 12.7MM Face Width; Rough Bore; 52.705MM OD; 53.467MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.313" Max Bore

Part #

54532

BDI #
173542

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

199.97383187 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 199.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.091
EAN
0781711545324
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
56
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.313
Other Features
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54532
Long Description
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 56 Teeth; 12.7MM Face Width; Rough Bore; 52.705MM OD; 53.467MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.313" Max Bore
Outside Diameter
2.075 Inch | 52.705 Millimeter
Pitch Diameter
2.105 Inch | 53.467 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh