Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PA5-030DF090 https://www.bdiexpress.com/medias/INDB-GPULLEY-PA5-SYNC-AL-DFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDJ8aW1hZ2UvanBlZ3xhRFZoTDJneE15OHhNRFkwTkRFek5qVXlOVGcxTkM5SlRrUkNMVWRRVlV4TVJWbGZVRUUxWDFOWlRrTmZRVXhmUkVaTVh6TXdNSGd6TURBdWFuQm58NjhiNDA0MzA0MjRjMzA5OTZiZDZlNjBmZjA0Y2JmMzQ3YTJhMzA0YzM3NGFiMTRmZjQwZGRjNDY2M2M1ZTBiYw
173701 Pulleys - Synchronous 

BOSTON GEAR BOSTON GEAR

PA5-030DF090

Description

PA5-030DF090 TIMING BELT PULLEY ; ALUMINUM

Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 30 Teeth; 13.894MM Face Width; Rough Bore; 50.8MM Flange OD; 46.609MM OD; 47.752MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore

Part #

54691

BDI #
173701

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

135.40152879000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 135.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.078
EAN
0781711546918
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 30 Teeth; 13.894MM Face Width; Rough Bore; 50.8MM Flange OD; 46.609MM OD; 47.752MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2 Inch | 50.8 Millimeter
Pitch Diameter
1.88 Inch | 47.752 Millimeter
Face Width
0.547 Inch | 13.894 Millimeter
Outside Diameter
1.835 Inch | 46.609 Millimeter
Belt Width
0.354 Inch | 9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh