![PA5-056NF090](/medias/INDB-GPULLEY-PA5-SYNC-AL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjZ8aW1hZ2UvanBlZ3xhR1U0TDJneU1DOHhNRFkwTkRFek5qa3hPVEEzTUM5SlRrUkNMVWRRVlV4TVJWbGZVRUUxWDFOWlRrTmZRVXhmVGtaTVh6TXdNSGd6TURBdWFuQm58YzhjNmJmZDI0YTczM2JmZWIyZTllZDZiN2EzYWRlZmExYzA2ODQxY2Q0NWIwY2QwMzNlOTI5MGZiNmQ5MGQ3Ng)
![PA5-056NF090](/medias/INDB-GPULLEY-PA5-SYNC-AL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjZ8aW1hZ2UvanBlZ3xhR1U0TDJneU1DOHhNRFkwTkRFek5qa3hPVEEzTUM5SlRrUkNMVWRRVlV4TVJWbGZVRUUxWDFOWlRrTmZRVXhmVGtaTVh6TXdNSGd6TURBdWFuQm58YzhjNmJmZDI0YTczM2JmZWIyZTllZDZiN2EzYWRlZmExYzA2ODQxY2Q0NWIwY2QwMzNlOTI5MGZiNmQ5MGQ3Ng)
BOSTON GEAR
BOSTON GEAR
PA5-056NF090
BOSTON GEAR BOSTON GEAR
Description
PA5-056NF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 56 Teeth; 13.894MM Face Width; Rough Bore; 87.986MM OD; 89.129MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.375" Max Bore
Part #
54717
BDI #
173727
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
230.87075274
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PA5-056NF090/p/173727
Your Price
$ 230.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.191
EAN
0781711547175
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
56
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Other Features
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54717
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 56 Teeth; 13.894MM Face Width; Rough Bore; 87.986MM OD; 89.129MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.375" Max Bore
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.547 Inch | 13.894 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.464 Inch | 87.986 Millimeter
Pitch Diameter
3.509 Inch | 89.129 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh