Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PA5-056NF150 https://www.bdiexpress.com/medias/INDB-GPULLEY-PA5-SYNC-AL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjZ8aW1hZ2UvanBlZ3xhR1U0TDJneU1DOHhNRFkwTkRFek5qa3hPVEEzTUM5SlRrUkNMVWRRVlV4TVJWbGZVRUUxWDFOWlRrTmZRVXhmVGtaTVh6TXdNSGd6TURBdWFuQm58YzhjNmJmZDI0YTczM2JmZWIyZTllZDZiN2EzYWRlZmExYzA2ODQxY2Q0NWIwY2QwMzNlOTI5MGZiNmQ5MGQ3Ng
173771 Pulleys - Synchronous 

BOSTON GEAR BOSTON GEAR

PA5-056NF150

Description

PA5-056NF150 TIMING BELT PULLEY ; ALUMINUM

Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 56 Teeth; 19.837MM Face Width; Rough Bore; 87.986MM OD; 89.129MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.375" Max Bore

Part #

54761

BDI #
173771

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

289.82151776 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 289.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.273
EAN
0781711547618
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
56
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Other Features
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54761
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 56 Teeth; 19.837MM Face Width; Rough Bore; 87.986MM OD; 89.129MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.375" Max Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.509 Inch | 89.129 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.781 Inch | 19.837 Millimeter
Outside Diameter
3.464 Inch | 87.986 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh