![PA5-060NF150](/medias/INDB-GPULLEY-PA5-SYNC-AL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjZ8aW1hZ2UvanBlZ3xhR1U0TDJneU1DOHhNRFkwTkRFek5qa3hPVEEzTUM5SlRrUkNMVWRRVlV4TVJWbGZVRUUxWDFOWlRrTmZRVXhmVGtaTVh6TXdNSGd6TURBdWFuQm58YzhjNmJmZDI0YTczM2JmZWIyZTllZDZiN2EzYWRlZmExYzA2ODQxY2Q0NWIwY2QwMzNlOTI5MGZiNmQ5MGQ3Ng)
![PA5-060NF150](/medias/INDB-GPULLEY-PA5-SYNC-AL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjZ8aW1hZ2UvanBlZ3xhR1U0TDJneU1DOHhNRFkwTkRFek5qa3hPVEEzTUM5SlRrUkNMVWRRVlV4TVJWbGZVRUUxWDFOWlRrTmZRVXhmVGtaTVh6TXdNSGd6TURBdWFuQm58YzhjNmJmZDI0YTczM2JmZWIyZTllZDZiN2EzYWRlZmExYzA2ODQxY2Q0NWIwY2QwMzNlOTI5MGZiNmQ5MGQ3Ng)
BOSTON GEAR
BOSTON GEAR
PA5-060NF150
BOSTON GEAR BOSTON GEAR
Description
PA5-060NF150 TIMING BELT PULLEY ; ALUMINUM
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 60 Teeth; 19.837MM Face Width; Rough Bore; 94.361MM OD; 95.504MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.375" Max Bore
Part #
54762
BDI #
173772
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
273.62459584000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PA5-060NF150/p/173772
Your Price
$ 273.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.323
EAN
0781711547625
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Other Features
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54762
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 60 Teeth; 19.837MM Face Width; Rough Bore; 94.361MM OD; 95.504MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.375" Max Bore
Face Width
0.781 Inch | 19.837 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.715 Inch | 94.361 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Pitch Diameter
3.76 Inch | 95.504 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh