https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
PB11MXL012
GATES GATES
Description
PB11MXL012 TIMING PULLEY
Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 11 Teeth; 0.201" Face Width; Rough Bore; 0.45" Flange OD; 0.26" OD; 0.28" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.13" Max Bore
Part #
78260274
BDI #
1125927
Details
25.555382790000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB11MXL012/p/1125927
Your Price
$ 25.56 / each
$ 29.15 / each BDIExpress
$ 29.15 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.005
EAN
0770075265917
Product Group - BDI
M02316
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
11
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.13
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78260274
Weight / LBS
0.05
Long Description
Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 11 Teeth; 0.201" Face Width; Rough Bore; 0.45" Flange OD; 0.26" OD; 0.28" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.13" Max Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.201 Inch | 5.105 Millimeter
Pitch Diameter
0.28 Inch | 7.112 Millimeter
Flange Outside Diameter
0.45 Inch | 11.43 Millimeter
Belt Width
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.26 Inch | 6.604 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh