https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
GATES
GATES
PB14MX-29S-125
GATES GATES
Description
PB14MX-29S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 29GROVES
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 29 Teeth; 134.366MM Face Width; Rough Bore; 146.304MM Flange OD; 126.441MM OD; 129.21MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.188" Max Bore
Part #
77168029
BDI #
1125950
Details
755.83840755
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX-29S-125/p/1125950
Your Price
$ 755.84 / each
$ 928.38 / each BDIExpress
$ 928.38 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.25
EAN
0072053270396
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
29
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.188
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 29 Teeth; 134.366MM Face Width; Rough Bore; 146.304MM Flange OD; 126.441MM OD; 129.21MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.188" Max Bore
Pitch Diameter
5.087 Inch | 129.21 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter
Flange Outside Diameter
5.76 Inch | 146.304 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh