https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
GATES
GATES
PB14MX-37S-125
GATES GATES
Description
PB14MX-37S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 37GROVES
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 37 Teeth; 134.366MM Face Width; Rough Bore; 182.118MM Flange OD; 162.103MM OD; 164.871MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.125" Max Bore
Part #
77168037
BDI #
1125972
Details
922.0507033700002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX-37S-125/p/1125972
Your Price
$ 922.05 / each
$ 1,132.57 / each BDIExpress
$ 1,132.57 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
18.28
EAN
0072053270471
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
37
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.125
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 37 Teeth; 134.366MM Face Width; Rough Bore; 182.118MM Flange OD; 162.103MM OD; 164.871MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.125" Max Bore
Pitch Diameter
6.491 Inch | 164.871 Millimeter
Outside Diameter
6.382 Inch | 162.103 Millimeter
Flange Outside Diameter
7.17 Inch | 182.118 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh